Apply to be a TradeMaster!
Main product image of MODA 1-Valve Copper (Male) Fire-Rated Toilet and Dishwasher Supply Box with Hammer Arrestor, 37427
Magnifying glass
Hover image to zoom

MODA 1-Valve Copper (Male) Fire-Rated Toilet and Dishwasher Supply Box with Hammer Arrestor, 37427

Brand:
Oatey
SKU:
37427
Rating:
(0)
Q&A:
(0)
MODA 1-Valve Copper (Male) Fire-Rated Toilet and Dishwasher Supply Box with Hammer Arrestor, 37427
Magnifying glass
Hover image to zoom
$129.21 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Female Sweat

Description

–
The MODA Supply Box System is a compact, universal single-box platform that combines extensive mounting configuration options with innovative engineering, simplifying outlet box installation for plumbing contractors. One universal faceplate is compatible with all box types, and boxes easily snap to one another with common brackets. Available in standard and fire-rated options, MODA Toilet and Dishwasher Supply Boxes include one 3/8 in. outer diameter compression valve pre-installed in a PVC box with sturdy interlocking wing flanges that allow for on-stud and straddle-stud installations. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • MODA compact-size fire-rated toilet and dishwasher outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to copper supply line with sweat connection
  • Two-piece valve design for easy repair or replacement without damaging drywall
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Contains (1) 3/8 in. outer diameter compression valve pre-installed in a PVC box with interlocking wing flanges that accommodate on-stud and straddle-stud installation
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
  • Faceplate dimensions: 6 in. W x 6.45 in. H
  • Listed to Warnock Hersey to meet ASTM E-814 and UL 1479 for both 1-hour and 2-hour wood and steel stud wall installations; listed with Massachusetts Board of Plumbing
  • Includes (1) Oatey Quiet Pipes hammer arrestor to reduce noise and protect pipes

Specs

–
Includes:

Water Hammer Arrestor

Inlet Type:

Female Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy