Apply to be a TradeMaster!
Main product image of MODA Fire Rated Gas Supply Box, BR, 1/2" NPT Single Valve
Magnifying glass
Hover image to zoom

MODA Fire Rated Gas Supply Box, BR, 1/2" NPT Single Valve

Brand:
Oatey
SKU:
37446
Rating:
(0)
Q&A:
(0)
MODA Fire Rated Gas Supply Box, BR, 1/2" NPT Single Valve
Magnifying glass
Hover image to zoom
$61.01 each
In Stock
In Stock
Get 2 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Material
Brass

Description

–
MODA Supply Boxes allow you to save time and frustration on installation by having a solution for washing machines, toilets, dishwashers, ice makers, kitchens, gas and lavatory applications.

Product Features
  • A universal single box platform provides maximum versatility, installation simplicity and rugged reliability and is now Fire-Rated!
  • MODA Fire-Rated supply boxes come with metal brackets to provide additional support and hold in place under extreme temperatures.
  • The intumescent pad is activated by heat and designed to expand, protecting the back of the supply box under extreme heat.
  • Modular, flexible design.
  • Comprehensive connections and hammer/no-hammer to handle all requirements of job site specifications.

Specs

–
Product Type:

Gas Outlet Box

Inlet Size:

1/2"

Outlet Size:

1/2"

Features:

1/4 Turn Ball Valves

Fire Rated

Material:

Brass

Max Pressure (PSIG):

.5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Moda Faceplate Insert, Louvered
SKU: 37534
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy