Apply to be a TradeMaster!
Main product image of Moda Washing Machine Outlet Box Hot Valve Top (Black Handle)
Magnifying glass
Hover image to zoom

Moda Washing Machine Outlet Box Hot Valve Top (Black Handle)

Brand:
Oatey
SKU:
37501-OATEY
Rating:
(0)
Q&A:
(0)
Moda Washing Machine Outlet Box Hot Valve Top (Black Handle)
Magnifying glass
Hover image to zoom
$8.71 each
Out of Stock
Out of Stock
Get it Fri, Dec 4 - Fri, Dec 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Inlet Size
3/4"
Product Highlight: Material
Brass

Description

–

The Oatey MODA Supply Box System combines extensive mounting configuration and fitting options with innovative engineering to make supply box installation fast and easy for plumbing contractors. Oatey offers a range of replacement parts and components designed for use with the MODA Supply Box System, including faceplates, brackets, tailpiece adapters and more. Oatey products have earned the trust of plumbing professionals for over 100 years.


Features: 

  • MODA valve top and clip
  • For use with MODA Washing Machine Outlet Boxes
  • Hot valve top
  • Patented two-piece LocPin for easy valve replacement
  • Meets NSF/ANSI 61 & 372, Section 1417(d) of the Safe Drinking Water Act and the lead content requirements of Section 116875 of the California Health & Safety Code
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.

Specs

–
Type:

Hot Water

Color:

Black

Inlet Size:

3/4"

Product Type:

Valve

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy