Apply to be a TradeMaster!
Main product image of Moda Washing Machine Outlet Box Cold Valve Top w/ Hammer and Clip (Grey Handle)
Magnifying glass
Hover image to zoom

Moda Washing Machine Outlet Box Cold Valve Top w/ Hammer and Clip (Grey Handle)

Brand:
Oatey
SKU:
37502
Rating:
(0)
Q&A:
(0)
Moda Washing Machine Outlet Box Cold Valve Top w/ Hammer and Clip (Grey Handle)
Magnifying glass
Hover image to zoom
$16.00 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
3/4"
Product Highlight: Material
Brass
Product Highlight: Color
Gray

Description

–
Moda Supply Box System is designed to meet the needs of plumbing contractors for washing machine, ice maker, lavatory, toilet, dishwasher and SureVent Air Admittance Valve applications. A universal single box platform provides maximum versatility, installation simplicity and rugged reliability. MODA Supply Box System is the ultimate solution for speed and flexibility.

Features
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lockdesign allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey Exclusive feature.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
Specifications
  • Valve Size: 0.75 in.
  • Product Type: Washing Machine
  • Valve Body Material: Brass
  • Hammer Arrestor: Yes
  • Color: Brass
  • Material: Brass
  • Product Line: MODA
  • Brand: Oatey

Specs

–
Inlet Size:

3/4"

Product Type:

Washing Machine Outlet Box

Material:

Brass

Color:

Gray

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy