Apply to be a TradeMaster!
Main product image of Moda PEX Crimp (Brass) Washing Machine Single Outlet Box
Magnifying glass
Hover image to zoom

Moda PEX Crimp (Brass) Washing Machine Single Outlet Box

Brand:
Oatey
SKU:
37541
Rating:
(2)
Q&A:
(0)
Moda PEX Crimp (Brass) Washing Machine Single Outlet Box
Magnifying glass
Hover image to zoom
$31.03 each
In Stock
In Stock
Get 19 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp

Description

–
Oatey MODA™ washing machine outlet boxes shall be used in residential or commercial applications requiring supply valves and a waste drain recessed in the wall. The MODA™ washing machine assembly contains two supply valves and a drain connection, with inter-locking wing flanges on each side. Box shall be manufactured of PVC, allowing solvent welded joints to be prepared in accordance with ASTM D2855 for PVC drainage systems (without the use of specialty cements). The wing flanges shall allow installation on a single stud, or between two studs in combination with the included side brackets. No additional components shall be required for a between stud installation. Valves shall be a two-piece design, permitting field replacement, and shall be secured with a stainless steel retention clip. Valves are available with or without water hammer arrestors and shall be installed in an inverted configuration. The assembly shall include a knockout cap for DWV testing.

Features
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lockdesign allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.


Specifications
  • Tailpiece: F1807 PEX (Brass)
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Material: PVC
  • Valve Body Material: Brass
  • Product Line: MODA

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MODA PEX Crimp Ice Maker Outlet Box, 1/4 Turn, Standard Pack
SKU: 37681
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

OxBox are a great product

Customer service is great
Trades tech
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice little valve box

Used this for shower panel/tower connections (needs 3/4 to 1/2 adapter easily obtainable). Nice small form factor so it fits behind the panel, and easy to install. Very solid feel to the valves and the installed box.
bg3r
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy