Apply to be a TradeMaster!
Main product image of Moda CPVC (Male) Washing Machine Outlet Box w/ Water Hammer Arrestor (Contractor Pack)
Magnifying glass
Hover image to zoom

Moda CPVC (Male) Washing Machine Outlet Box w/ Water Hammer Arrestor (Contractor Pack)

Brand:
Oatey
SKU:
37626
Rating:
(0)
Q&A:
(0)
Moda CPVC (Male) Washing Machine Outlet Box w/ Water Hammer Arrestor (Contractor Pack)
Magnifying glass
Hover image to zoom
$40.34 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
CPVC

Description

–
Oatey MODA™ washing machine outlet boxes shall be used in residential or commercial applications requiring supply valves and a waste drain recessed in the wall. The MODA™ washing machine assembly contains a valve box and a drain box, connected by inter-locking wing flanges that can be easily disassembled and re-assembled. The inter-locking wing flanges shall allow installation on a single stud, between two studs or on separate walls, without the need for additional components. Valves shall be a two-piece design, permitting field replacement, and shall be secured with a stainless steel retention clip. Valves are available with or without water hammer arrestors and shall be installed upright or inverted. The assembly shall include a removable quarter-turn plug for DWV testing, and shall include an emergency drain port for added protection from hose leaks.

Features
  • One universal faceplate is compatible with all box types
  • All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Advanced snap-lock design allows assembly and disassembly with ease
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers
  • Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Plumber-preferred, quarter turn test plug with gasket provided with every drain box. No knock outs falling down the drain pipe!
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall


Specifications
  • Tailpiece: CPVC
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Material: PVC
  • Valve Body Material: Brass
  • Product Line: MODA

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

CPVC

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

MODA Faceplate Insert Full-Cover
SKU: 37532
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy