Apply to be a TradeMaster!
Main product image of Moda Push Connect Ice Maker Outlet Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

Moda Push Connect Ice Maker Outlet Box w/ 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
37686
Rating:
(0)
Q&A:
(0)
Moda Push Connect Ice Maker Outlet Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$25.98 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Push

Description

–
Oatey MODA ice maker supply boxes shall be used in residential or commercial applications requiring a supply valve recessed in the wall. The MODA ice maker box assembly contains a 1/4" OD compression valve pre-installed in a PVC box, with inter-locking wing flanges on each side. The wing flanges shall allow installation on a single stud, or between two studs using the included side brackets. No additional components shall be required for a between stud installation. Valves shall be a two piece design, permitting field replacement, and shall be secured with a stainless steel retention clip. Valves are available with or without water hammer arrestors and shall be installed upright or inverted. The assembly shall include an emergency drain port for protection from tubing leaks.

Features:
  • Using a single box platform provides significant convenience to installers. One universal faceplate is compatible with all box types. All boxes can snap to one another, and common brackets can be used on any MODA supply box.
  • Unique interlocking wing flanges accommodate on-stud, straddle-stud and three-box installations. Advanced snap-lockdesign allows assembly and disassembly with equal ease, for quicker installation and easy repositioning on the job.
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers. Dual box design provides ideal options for stacked washer/dryers and space-limited laundry rooms.
  • Stands up to the roughest job site abuse, and no transition cement needed when solvent welding PVC pipe.
  • Two piece valve design makes valve replacement easy to repair, without damaging drywall. Valves rated to 150 PSI air and 250 PSI water.
  • Plumber-preferred, quarterturn test plug with gasket provided with every drain box. This means no knock outs falling into drains and no tools required. Oatey® Exclusive feature.

Specifications:
  • Tailpiece: Push Connect
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Size: 0.25 in.
  • Color: White
  • Valve Body Material: Brass
  • Material: PVC
  • Product Line: MODA

Specs

–
Product Type:

Ice Maker Outlet Box

Inlet Type:

Push

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Moda Push Connect Washing Machine Outlet Box (Standard Pack)
SKU: 37608
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy