Apply to be a TradeMaster!
Main product image of MODA 1-Valve PEX Crimp, Brass Ice Maker Supply Box with Hammer Arrestor - Contractor Pack, 37705
Magnifying glass
Hover image to zoom

MODA 1-Valve PEX Crimp, Brass Ice Maker Supply Box with Hammer Arrestor - Contractor Pack, 37705

Brand:
Oatey
SKU:
37705
Rating:
(0)
Q&A:
(0)
MODA 1-Valve PEX Crimp, Brass Ice Maker Supply Box with Hammer Arrestor - Contractor Pack, 37705
Magnifying glass
Hover image to zoom
$51.72 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp

Description

–
The MODA Supply Box System is a compact, universal single-box platform that combines extensive mounting configuration options with innovative engineering, simplifying outlet box installation for plumbing contractors. One universal faceplate is compatible with all box types, and boxes easily snap to one another with common brackets. Available in a variety of configurations in standard and fire-rated options, MODA Ice Maker Supply Boxes include one ¼ in. outer diameter compression valve pre-installed in a PVC box with interlocking wing flanges that allow for on-stud and straddle-stud installations. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • MODA compact-size ice maker outlet box
  • Infinite configuration options for easy, flexible installation
  • Connects to PEX supply line with F1807 connection
  • Two-piece valve design for easy repair or replacement without damaging drywall
  • Advanced snap-lock design allows for easy assembly/disassembly and connection to another MODA box
  • Contains (1) 1/4 in. outer diameter compression valve pre-installed in a PVC box with interlocking wing flanges that accommodate on-stud and straddle-stud installation
  • Separate valve and drain boxes allow paired or split boxes between walls or stud bays to prevent supply/drain crossovers; valves rated to 150 PSI air and 250 PSI water
  • Durable PVC box construction stands up to the roughest jobsite conditions
  • Universal faceplate and brackets compatible with all MODA boxes
  • Box dimensions: 8 in. W x 4.85 in. H x 3.38 in. D; box opening dimensions: 3.82 in. W x 4.367 in. H
  • Faceplate dimensions: 6 in. W x 6.45 in. H
  • Includes (1) Oatey Quiet Pipes hammer arrestor to reduce noise and protect pipes

Specs

–
Includes:

Water Hammer Arrestor

Inlet Type:

PEX Crimp

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy