Apply to be a TradeMaster!
Main product image of MODA 3/8" Sweat 2-Valve Lavatory Supply Box w/ Hammer Arrestor & Contractor Pack
Magnifying glass
Hover image to zoom

MODA 3/8" Sweat 2-Valve Lavatory Supply Box w/ Hammer Arrestor & Contractor Pack

Brand:
Oatey
SKU:
37765
Rating:
(0)
Q&A:
(0)
MODA 3/8" Sweat 2-Valve Lavatory Supply Box w/ Hammer Arrestor & Contractor Pack
Magnifying glass
Hover image to zoom
$55.32 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Male Sweat
Product Highlight: Inlet Size
3/8"
Product Highlight: Max Temp (F)
250°F Max Temp

Description

–
Oatey MODA™ lavatory supply boxes shall be used in residential or commercial applications requiring a supply valve recessed in the wall. The MODA™ lavatory assembly contains two 3/8" OD compression valves pre-installed in a PVC box, connected by inter-locking wing flanges that can be easily disassembled and re-assembled. The wing flanges shall allow installation on a single stud, or between two studs using the included side brackets. No additional components shall be required for a between stud installation. Valves shall be a two-piece design, permitting field replacement, and shall be secured with a stainless steel retention clip. The assembly shall include an emergency drain port for protection from supply hose leaks.

Specs

–
Product Type:

Lavatory Outlet Box

Inlet Type:

Male Sweat

Application:

Lavatory

Inlet Size:

3/8"

Max Temp (F):

250°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Moda 3/8" Sweat 1-Valve Toilet/Dishwasher Supply Box w/ Water Hammer Arrestor
SKU: 37905
Oatey

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy