Apply to be a TradeMaster!
Main product image of Centro II CPVC Assembled Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

Centro II CPVC Assembled Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
38102
Rating:
(0)
Q&A:
(0)
Centro II CPVC Assembled Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$20.66 each
In Stock
In Stock
Get 8 Tomorrow, Oct 23
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
CPVC

Description

–
Oatey’s Centro II Washing Machine Box is used for commercial and residential washing machine applications. Oatey’s Centro WMOB can be mounted with the valves on the top or bottom. Oatey’s WMOB comes with two support brackets and two piece valves.

Features
  • Takes up less space and will fit almost anywhere.
  • WMOB made of PVC.
  • Brackets and Faceplate made of HIPS.
  • 2 knockout drain caps.
  • 2" Socket Hubs.
  • Mountable with valves on top or bottom.
  • 2 piece valves come uninstalled or installed.
  • Two support brackets.
  • Available in a wide variety of tailpiece configurations and packaging options.


Specifications
  • Tailpiece: CPVC
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Valve Body Material: Brass
  • Material: PVC
  • Product Line: Centro II

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy