Apply to be a TradeMaster!
Main product image of 2X4 Washing Machine Outlet Box, Single Lever, Copper, 38200
Magnifying glass
Hover image to zoom

2X4 Washing Machine Outlet Box, Single Lever, Copper, 38200

Brand:
Oatey
SKU:
38200-OATEY
Rating:
(0)
Q&A:
(0)
2X4 Washing Machine Outlet Box, Single Lever, Copper, 38200
Magnifying glass
Hover image to zoom
$35.56 each
In Stock
In Stock
Get 13 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat

Description

–
The Oatey 2 X 4 Washing Machine Box allows you to attach water lines from the top or bottom in both commercial and residential applications. It includes four knockout drain caps for extra layout flexibility. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • 2x4 residential and commercial washing machine outlet box
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Snap-on faceplate frame accommodates up to 1 in. drywall
  • Includes mount for condensate line and single 1/4-turn valve
  • 4 knockout drain caps provide extra layout flexibility
  • Two support brackets and direct stud mounts for easy mounting
  • Connects to copper supply line with sweat connection
  • Box made of high impact polystyrene stands up to the roughest job site abuse
  • Box Dimensions: 9.9 in. W x 7 in. H x 3.7 in. D; Box Opening Dimensions: 9.778 in. W x 6.08 in. H
  • Faceplate Dimensions: 12 in. W x 8-1/2 in. H
  • Accommodates 2 hammer arrestors, sold separately, to reduce noise and protect pipes

Specs

–
Inlet Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy