Apply to be a TradeMaster!
Main product image of Centro II Washing Machine Outlet Box w/ 1/4 Turn (1/2" PEX Press)
Magnifying glass
Hover image to zoom

Centro II Washing Machine Outlet Box w/ 1/4 Turn (1/2" PEX Press)

Brand:
Oatey
SKU:
38334
Rating:
(0)
Q&A:
(0)
Centro II Washing Machine Outlet Box w/ 1/4 Turn (1/2" PEX Press)
Magnifying glass
Hover image to zoom
$37.59 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Press
Product Highlight: Material
PVC

Description

–
Our new Centro II Viega PEX Press Center Drain Washing Machine Outlet Boxes offers installation simplicity, consistency, and reliability! The valves come assembled with Viega PEX Press fittings, which have view holes that allow the installer to confirm that the tubing is inserted properly on the valve. A tool locator ring is also provided to properly align the PEX Press tool on the valve for a consistent crimpo. These safety features help minimize opportunities for leaks in a plumbing system..

Made of PVC and supplied with two mounting brackets, the durable design gives you maximum flexibility, with a wide variety of tail piece configurations in a sleek compact design..

  • Compact Size - Takes up less space and fits almost anywhere
  • Durability - Box is made from PVC
  • Easy Installation - Knockout drain caps are removed effortlessly

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Press

Material:

PVC

Features:

1/4 Turn Ball Valves

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy