Apply to be a TradeMaster!
Main product image of Eliminator Washing Machine Supply Box, 1/4 turn, Viega PEX Press, Top Mount, 38357
Magnifying glass
Hover image to zoom

Eliminator Washing Machine Supply Box, 1/4 turn, Viega PEX Press, Top Mount, 38357

Brand:
Oatey
SKU:
38357
Rating:
(0)
Q&A:
(0)
Eliminator Washing Machine Supply Box, 1/4 turn, Viega PEX Press, Top Mount, 38357
Magnifying glass
Hover image to zoom
$99.20 each
In Stock
In Stock
Get 10 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Press

Description

–
The Oatey Eliminator Washing Machine Outlet Box is designed for commercial or residential applications that require a supply valve and waste drain recessed into the wall with an additional drain port. Its secondary drain port is commonly used for AC condensate, water softener, discharge and /or humidifier lines. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Eliminator residential and commercial washing machine outlet box
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Single point of connection, separate knockouts for 2 drain lines
  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • Includes 4 support brackets, top mount knock outs and two 1/4-turn valves
  • Install in up to 24 in. stud bay
  • Connects to PEX supply line with F1807 Viega ProPress connection
  • Box made of high impact polystyrene stands up to the roughest job site abuse
  • Box Dimensions: 10-1/2 in. W x 6-1/4 in. H x 3-3/4 in. D; Box Opening Dimensions: 10.48 in. W x 6.3 in. H
  • Faceplate Dimensions: 12-3/4 in. W x 8-3/4 in. H
  • Includes 2 Oatey Quiet Pipe hammer arrestors to reduce noise and protect pipes

Specs

–
Inlet Type:

PEX Press

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy