Apply to be a TradeMaster!
Main product image of 1/4" Washing Machine Outlet Valve 1/4-Turn Hammer, H20
Magnifying glass
Hover image to zoom

1/4" Washing Machine Outlet Valve 1/4-Turn Hammer, H20

Brand:
Oatey
SKU:
38404
Rating:
(0)
Q&A:
(0)
1/4" Washing Machine Outlet Valve 1/4-Turn Hammer, H20
Magnifying glass
Hover image to zoom
$67.27 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/4"
Product Highlight: Material
Brass

Description

–
Oatey® Valve-1/4 Turn H20 Hammer F1960 Red

Specifications:
  • Tailpiece: F1960 PEX (Brass)
  • Valve Size: 0.25 in.
  • Product Type: Ice Maker
  • Hammer Arrestor: Yes
  • Valve Body Material: Brass
  • Color: Brass
  • Material: Brass
  • Product Line: Valves

Specs

–
Inlet Size:

1/4"

Product Type:

Outlet Box Part

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy