Shop Resideo Sale
Main product image of Fire-Rated Washing Machine Outlet Box w/ 2" Drain Opening (Sweat)
Magnifying glass
Hover image to zoom

Fire-Rated Washing Machine Outlet Box w/ 2" Drain Opening (Sweat)

Brand:
Oatey
SKU:
38470
Rating:
(0)
Q&A:
(0)
Fire-Rated Washing Machine Outlet Box w/ 2" Drain Opening (Sweat)
Magnifying glass
Hover image to zoom
$146.91 each
In Stock
In Stock
Get 10 Tue, Nov 17
Order by today, receive Tuesday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bulk Molded Compound Thermoset Fire-Rated Plastic
Product Highlight: Inlet Size
1/2"
Product Highlight: Inlet Type
Sweat

Description

–
Oatey Fire-Rated Washing Machine Outlet Boxes can be used in applications requiring supply valves and waste drain recessed into a fire-rated wall. Unit shall allow for the mounting of supply lines from top or bottom on the left or right side. Unit shall be available with single lever or ¼ turn brass ball valves in configurations with and without water hammer arrestors listed to ASSE 1010. Adjustable metal support bracket shall be installed on top and bottom of unit for support in stud wall. Drain size to be 2" with 1/4 turn test cap.

Features
  • 1/4 Turn Brass Ball Valve, Copper Sweat
  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls.
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe.
  • Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material.
  • Adjustable metal mounting brackets, easy to remove test cap.
  • Flexible valve/drain arrangemment capabilities.
  • Box Dimensions: 8-1/3"W x 5-1/2"H x 3-3/4"D.
  • Faceplate Dimensions: 10-1/5"W x 7-2/5"H.

Specs

–
Drain Connection:

2"

Product Type:

Washing Machine Outlet Box

Features:

1/4 Turn Ball Valves

Material:

Bulk Molded Compound Thermoset Fire-Rated Plastic

Inlet Size:

1/2"

Inlet Type:

Sweat

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy