Apply to be a TradeMaster!
Main product image of Fire Rated PEX Crimp Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valve (Standard Pack)
Magnifying glass
Hover image to zoom

Fire Rated PEX Crimp Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valve (Standard Pack)

Brand:
Oatey
SKU:
38472
Rating:
(0)
Q&A:
(0)
Fire Rated PEX Crimp Washing Machine Outlet Box w/ 1/4 Turn Brass Ball Valve (Standard Pack)
Magnifying glass
Hover image to zoom
$110.63 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp

Description

–
Oatey Fire-Rated Washing Machine Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a Fire-Rated wall. Designed for commercial and multi-family applications, these boxes are Warnock Hersey certified for 1-hour and 2-hour fire-rated walls. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features
  • Adjustable metal mounting brackets, easy to remove test cap
  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
  • Flexible valve/drain arrangement capabilities
  • Box Dimensions: 8-1/3"W x 5-1/2"H x 3-3/4"D
  • Faceplate Dimensions: 10-1/5"W x 7-2/5"H


Specifications
  • Tailpiece: F1807 PEX (Brass)
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Valve Body Material: Brass
  • Product Line: Fire Rated

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

PEX Crimp

Features:

Fire Rated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy