Apply to be a TradeMaster!
Main product image of Fire Rated Washing Machine Outlet Box, Single Lever, CPVC, Hammer, 38483
Magnifying glass
Hover image to zoom

Fire Rated Washing Machine Outlet Box, Single Lever, CPVC, Hammer, 38483

Brand:
Oatey
SKU:
38483
Rating:
(0)
Q&A:
(0)
Fire Rated Washing Machine Outlet Box, Single Lever, CPVC, Hammer, 38483
Magnifying glass
Hover image to zoom
$186.95 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
CPVC

Description

–
Oatey Fire-Rated Washing Machine Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a Fire-Rated wall. Designed for commercial and multi-family applications, these boxes are Warnock Hersey certified for 1-hour and 2-hour fire-rated walls. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Fire-rated washing machine outlet box
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Connects to CPVC supply line with solvent weld connection
  • Warnock Hersey certified for 1-hour and 2-hour fire-rated walls
  • Box made of Bulk Molding Compound (BMC) with UL-classified intumescent pads and UL-classified insulating material
  • Adjustable metal mounting brackets, easy to remove test cap
  • Flexible valve/drain arrangement capabilities
  • Includes single 1/4-turn valve
  • Box Dimensions: 8-1/3 in. W x 5-1/2 in. H x 3-3/4 in. D
  • Faceplate Dimensions: 10-1/5 in. W x 7-2/5 in. H
  • Includes 2 Oatey Quiet Pipe hammer arrestors to reduce noise and protect pipes

Specs

–
Inlet Type:

CPVC

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy