Apply to be a TradeMaster!
Main product image of Fire Rated Ice Maker Outlet Box Faceplate
Magnifying glass
Hover image to zoom

Fire Rated Ice Maker Outlet Box Faceplate

Brand:
Oatey
SKU:
38497
Rating:
(1)
Q&A:
(0)
Fire Rated Ice Maker Outlet Box Faceplate
Magnifying glass
Hover image to zoom
$6.35 each
In Stock
In Stock
Get 6 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey® Fire-Rated IMOB Accessories can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall.

Features:
  • Box made of Bulk Molding Compound (BMC) with UL-classified insulating material
  • Adjustable metal mounting brackets
  • Box Dimensions: 5-9/10"W x 5-4/5"H x 3-3/4"D
  • Faceplate Dimensions: 8-1/8"W x 8-1/16"H
  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls

Specifications:
  • Product Type: Faceplates
  • Material: High Impact Polystyrene
  • Product Line: Fire Rated
  • Brand: Oatey
  • Color: White

Specs

–
Product Type:

Outlet Box Part

Type:

Faceplate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fast, convenient service

Needed plumbing replacement parts. Received in a timely manner for a good price
Renee
Conroe tx
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy