Apply to be a TradeMaster!
Main product image of Quadtro Washing Machine Outlet Box, 1/4 Turn, Copper, 38529
Magnifying glass
Hover image to zoom

Quadtro Washing Machine Outlet Box, 1/4 Turn, Copper, 38529

Brand:
Oatey
SKU:
38529-OATEY
Rating:
(0)
Q&A:
(0)
Quadtro Washing Machine Outlet Box, 1/4 Turn, Copper, 38529
Magnifying glass
Hover image to zoom
$74.00 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Sweat

Description

–
The Oatey Quadtro Washing Machine Outlet Box is made for commercial or residential applications where supply valves and waste drains are recessed into the wall. The proprietary lock and load valves enable left, right or center positioning of the drain pipe. This easy-to-install box includes all necessary support brackets to mount the water supply valves from the top or bottom. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Quadtro residential and commercial washing machine outlet box
  • 2 in. drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy-to-remove, tool-free 1/4-turn knockout
  • Snap-on faceplate frame accommodates up to 1 in. drywall
  • Box made of high impact polystyrene stands up to the roughest job site abuse
  • Connects to copper supply line with sweat connection
  • 4 support brackets included for easy top or bottom valve mounting
  • Two proprietary lock and load 1/4-turn valves enable left, right or center positioning of the drain pipe
  • Four openings accommodate: A hot water PEX-compatible valve, a cold water PEX-compatible valve, PVC or ABS Sch. 40 drain pipe for connection to your DWV system, and the option for top-down supply line installation
  • Box Dimensions: 9.43 in. W x 9.61 in. H x 3.73 in. D; Box Opening Dimensions: 8-3/4 in. W x 7.26 in. H
  • Faceplate Dimensions: 11.73 in. W x 10.19 in. H
  • Accommodates 2 hammer arrestors, sold separately, to reduce noise and protect pipes

Specs

–
Inlet Type:

Sweat

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy