Apply to be a TradeMaster!
Main product image of QUADTRO CPVC Washing Machine Outlet Box w/ 1/4 Turn Brass Hammer Ball Valve (Standard Pack)
Magnifying glass
Hover image to zoom

QUADTRO CPVC Washing Machine Outlet Box w/ 1/4 Turn Brass Hammer Ball Valve (Standard Pack)

Brand:
Oatey
SKU:
38541
Rating:
(0)
Q&A:
(0)
QUADTRO CPVC Washing Machine Outlet Box w/ 1/4 Turn Brass Hammer Ball Valve (Standard Pack)
Magnifying glass
Hover image to zoom
$99.90 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene
Product Highlight: Inlet Type
CPVC

Description

–
Oatey Quadtro washing machine outlet boxes are made for commercial or residential applications which require supply valves and waste drain recessed into the wall. The proprietary lock and load valves enable left, right, or center positioning of the drain pipe. This easy-to-install box includes all necessary support brackets to mount the water supply valves from the top or bottom. Oatey products have earned the trust of plumbing professionals for over 100 years..

Features:
  • 2" drain opening fits PVC or ABS Sch. 40 DWV pipe
  • Easy to remove 1/4 turn knockout
  • Valves available in no hammer or hammer options
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H

Specifications:
  • Tailpiece: CPVC
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Material: High Impact Polystyrene
  • Valve Body Material: Brass
  • Product Line: Quadtro

Specs

–
Features:

1/4 Turn Ball Valves

Product Type:

Washing Machine Outlet Box

Material:

Polystyrene

Inlet Type:

CPVC

Drain Connection:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy