Apply to be a TradeMaster!
Main product image of QUADTRO Washing Machine Outlet Box w/ Single Lever Copper Hammer Valve (Standard Pack)
Magnifying glass
Hover image to zoom

QUADTRO Washing Machine Outlet Box w/ Single Lever Copper Hammer Valve (Standard Pack)

Brand:
Oatey
SKU:
38545
Rating:
(0)
Q&A:
(0)
QUADTRO Washing Machine Outlet Box w/ Single Lever Copper Hammer Valve (Standard Pack)
Magnifying glass
Hover image to zoom
$74.82 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polystyrene

Description

–
Oatey QUADTRO washing machine outlet boxes can be used in commercial or residential applications which require supply valves and waste drains recessed into the wall. The available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves. Easy to remove knockout.

Features:
  • 2" drain opening fits PVC or ABS Schedule 40 DWV pipe
  • Easy to remove knockout, Patent Pending Hammer Valves
  • Snap-on Faceplate Frame accommodates up to 1" drywall
  • Box made of high impact polystyrene
  • Top or Bottom Valve Mount
  • 4 support brackets included for mounting
  • Patented, versatile design allows for right, left, or center drain and bottom or top mount valves
  • InLock and load-in valve mounting system for quick and easy positioning
  • Unique, easily installed and removed test cap that does not fall into drain

Specifications:
  • Box Material: Plastic
  • Connection Type: Copper Sweat
  • Depth: 3-5/8"
  • Height: 7-1/2"
  • Width: 8-3/4"
  • Box Dimensions: 8-3/4"W x 7-1/2"H x 3-5/8"D
  • Faceplate Dimensions: 11-3/4"W x 10-1/8"H

Specs

–
Product Type:

Washing Machine Outlet Box

Drain Connection:

2"

Material:

Polystyrene

Type:

Single Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy