Shop Klein Tools Limited Time Promotion
Main product image of I2K Ice Maker Box Plastic Faceplate, 1" Deep
Magnifying glass
Hover image to zoom

I2K Ice Maker Box Plastic Faceplate, 1" Deep

Brand:
Oatey
SKU:
38622
Rating:
(1)
Q&A:
(0)
I2K Ice Maker Box Plastic Faceplate, 1" Deep
Magnifying glass
Hover image to zoom
$7.71 each
In Stock
In Stock
Get 35 Thu, Oct 15
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Depth (Inches)
1" Depth
Product Highlight: Color
White

Description

–
1" Deep Faceplate for use with Oatey I2K Icemaker Box

Features:
  • 1" deep faceplate
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • Valves comply with requirements of NSF 61, Section 9
  • Preloaded nails
  • Right or left hand installation
  • No support bracket needed

Specifications:
  • Product Type: Faceplate
  • Brand: Oatey
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: I2K

Specs

–
Product Type:

Face Plate

Depth (Inches):

1"

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect fit, Excellent company!

Finishing up a project and needed a deeper faceplate than what came with my ice maker outlet. I tried several places that were local but I was not able to get it. I searched on the internet and no one was helpful. I used SupplyHouse sometime ago and contacted them. They were able to get this faceplate at a very reasonable price. I would highly recommend this company to anyone.
Darren
Newbury Park, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy