Apply to be a TradeMaster!
Main product image of Eliminator Copper, Bottom Mount Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom

Eliminator Copper, Bottom Mount Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)

Brand:
Oatey
SKU:
38630
Rating:
(0)
Q&A:
(0)
Eliminator Copper, Bottom Mount Washing Machine Outlet Box w/ 1/4 Turn (Standard Pack)
Magnifying glass
Hover image to zoom
$35.87 each
In Stock
In Stock
Get 15 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
Copper Sweat
Product Highlight: Mount
Bottom

Description

–
Oatey Eliminator Drain washing machine outlet boxes shall be used in commercial or residential applications which require supply valves and waste drain recessed into the wall and an additional drain port is needed. Allows single connection to drain washing machine hose and AC condensate, water softener discharge and/or humidifier lines. Right Outlet Eliminator box allows for drain connection on right, while Left Outlet Eliminator allows for drain connection on the left side of the box. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves. All washing machine outlet boxes are shipped 12 per carton. Single drain with two ports designed to accommodate additional drain lines. Snap-in clamp stabilizes additional lines

Features
  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • High impact polystyrene
  • Box Dimensions: 10-1/2"W x 6-1/4"H x 3-3/4"D
  • Faceplate Dimensions: 12-3/4"W x 8-3/4"H


Specifications
  • Tailpiece: Copper
  • Hammer Arrestor: No
  • Brand: Oatey
  • Valve Size: 0.75 in.
  • Color: White
  • Valve Body Material: Brass
  • Material: High Impact Polystyrene
  • Product Line: Eliminator

Specs

–
Product Type:

Washing Machine Outlet Box

Inlet Type:

Copper Sweat

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy