Apply to be a TradeMaster!
Main product image of Eliminator Plastic Steel Clamp
Magnifying glass
Hover image to zoom

Eliminator Plastic Steel Clamp

Brand:
Oatey
SKU:
38646
Rating:
(0)
Q&A:
(0)
Eliminator Plastic Steel Clamp
Magnifying glass
Hover image to zoom
$4.96 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey Eliminator Washing Machine Outlet Boxes are designed for commercial or residential applications that require a supply valve and waste drain recessed into the wall with an additional drain port. Secondary drain port is commonly used for AC condensate, water softener, discharge and /or humidifier lines. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Allows single connection to drain washing machine hose, AC condensate, water softener, discharge and/or humidifier lines
  • Engineered clamping system to support discharge lines
  • 4 support brackets
  • Install in up to 24" stud bay
  • Top mount knock outs
  • High impact polystyrene
  • Box Dimensions: 10-1/2" W x 6-1/4" H x 3-3/4" D ,li>Faceplate Dimensions: 12-3/4"W x 8-3/4"H

Specs

–
Product Type:

Clamp

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy