Apply to be a TradeMaster!
Main product image of Eliminator Washing Machine Outlet Box Plastic Faceplate
Magnifying glass
Hover image to zoom

Eliminator Washing Machine Outlet Box Plastic Faceplate

Brand:
Oatey
SKU:
38649
Rating:
(1)
Q&A:
(1)
Eliminator Washing Machine Outlet Box Plastic Faceplate
Magnifying glass
Hover image to zoom
$18.81 each
In Stock
In Stock
Get 12 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Oatey Eliminator Drain washing machine outlet boxes shall be used in commercial or residential applications which require supply valves and waste drain recessed into the wall and an additional drain port is needed. Allows single connection to drain washing machine hose and AC condensate, water softener discharge and/or humidifier lines. Right Outlet Eliminator box allows for drain connection on right, while Left Outlet Eliminator allows for drain connection on the left side of the box. Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply lines to quick closing valves. All washing machine outlet boxes are shipped 12 per carton. Single drain with two ports designed to accommodate additional drain lines. Snap-in clamp stabilizes additional lines

Features
  • Conceals rough dry wall edges and space between supply box and sheetrock
  • Dimensions: 12-3/4"W x 8-3/4"H
  • Paintable to match wall color
  • Locking grooves hold faceplate in place


Specifications
  • Tailpiece: F1960 PEX (Brass)
  • Hammer Arrestor: No
  • Brand: Oatey.
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: Eliminator

Specs

–
Product Type:

Washing Machine Outlet Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect!

This washing machine outlet box faceplate was exactly what I was looking for! It arrived quickly & was easy to fit into the drywall cutout.
CompTchr
NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Please list the inside and outside dimensions. How can anyone buy these without knowing the specs? None of your faceplates have dimensions.

Asked by Cody 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Cody. These faceplates should be matched up according to the model of outlet box you have rather than measuring the size. This will fit all Eliminator series Oatey outlet boxes. Please see the submittal sheet here for dimensional data: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Oatey-38649-SubmittalSheet.pdf

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy