Apply to be a TradeMaster!
Main product image of Metal Plain Ice Maker Outlet Box, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom

Metal Plain Ice Maker Outlet Box, No Valves (Standard Pack)

Brand:
Oatey
SKU:
38687
Rating:
(0)
Q&A:
(0)
Metal Plain Ice Maker Outlet Box, No Valves (Standard Pack)
Magnifying glass
Hover image to zoom
$68.10 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Image may not represent exact item

Oatey® Reversible Drain Metal Washing Machine Outlet Boxes can be used in commercial or residential applications which require supply valves and waste drain recessed into the wall. Available water hammer arrestor option provides water pressure shock arrestors required on supply lines to quick closing valves.

Features:
  • Made of 20 gauge steel
  • Nailplate support brackets
  • Box Dimensions: 5-1/2"W x 5"H x 2-1/2"D
  • Faceplate Interior Dimensions: 5"W x 5"H
  • Faceplate Exterior Dimensions: 6-3/4"W x 6-3/4"H

Specifications:
  • Brand: Oatey
  • Color: White
  • Product Line: Metal

Specs

–
Product Type:

Ice Maker Outlet Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy