Apply to be a TradeMaster!
Main product image of 1/2" Plastic Locknut
Magnifying glass
Hover image to zoom

1/2" Plastic Locknut

Brand:
Oatey
SKU:
38829
Rating:
(0)
Q&A:
(0)
1/2" Plastic Locknut
Magnifying glass
Hover image to zoom
$0.86 each
In Stock
In Stock
Get 236 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Polystyrene
Product Highlight: Color
White

Description

–
Note: Image may not represent exact item

Oatey Ice Maker Outlet Valves provide a quick, safe water supply and shut-off for refrigerator ice makers and water dispensers. They are designed for use in commercial or residential applications that require recessed supply valves.

Features:
  • Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply line to quick closing valves
  • Box made of high impact polystyrene
  • 2 support brackets


Specifications:
  • Product Type: Locknut
  • Color: White
  • Material: High Impact Polystyrene
  • Product Line: PEX Water Supply Tubes
  • Brand: Oatey

Specs

–
Product Type:

Outlet Box Part

Type:

Locknut

Size:

1/2"

Material:

Polystyrene

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy