Apply to be a TradeMaster!
Main product image of Fire Rated, 1/4 Turn, F1960, Low Lead, Ice Maker Outlet Box, 39120
Magnifying glass
Hover image to zoom

Fire Rated, 1/4 Turn, F1960, Low Lead, Ice Maker Outlet Box, 39120

Brand:
Oatey
SKU:
39120-OATEY
Rating:
(0)
Q&A:
(0)
Fire Rated, 1/4 Turn, F1960, Low Lead, Ice Maker Outlet Box, 39120
Magnifying glass
Hover image to zoom
$104.28 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion

Description

–
Oatey Fire-Rated Ice Maker Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall. Designed for commercial and multi-family applications, these boxes are Warnock Hersey certified for 1-hour and 2-hour fire-rated walls. Oatey products have earned the trust of plumbing professionals for over 100 years.Features:
  • Fire-rated ice maker outlet box
  • Includes ¼-turn low-lead brass ball valve
  • Connects to PEX supply line with F2159 connection
  • Warnock Hersey certified for 1-hour and 2-hour fire-rated walls
  • Box made of Bulk Molding Compound (BMC) with UL-classified insulating material
  • Adjustable metal mounting brackets
  • Faceplate accommodates up to two layers of 5/8 in. gypsum
  • Box Dimensions: 5-9/10 in. W x 5-4/5 in. H x 3-3/4 in. D
  • Faceplate Dimensions: 8-1/8 in. W x 8-1/16 in. H
  • Accommodates 1 hammer arrestor, sold separately, to reduce noise and protect pipes

Specs

–
Product Type:

Ice Maker Outlet Box

Inlet Type:

PEX Expansion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy