Apply to be a TradeMaster!
Main product image of Fire Rated CPVC Ice Maker Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Low Lead (Standard Pack)
Magnifying glass
Hover image to zoom

Fire Rated CPVC Ice Maker Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Low Lead (Standard Pack)

Brand:
Oatey
SKU:
39122-OATEY
Rating:
(0)
Q&A:
(0)
Fire Rated CPVC Ice Maker Outlet Box w/ Water Hammer Arrestor, 1/4 Turn, Low Lead (Standard Pack)
Magnifying glass
Hover image to zoom
$98.74 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
CPVC

Description

–
Note: Image may not represent exact item

Oatey® Fire-Rated Ice Maker Outlet Boxes can be used in all applications that require supply valves and waste drains recessed into a fire-rated wall. Designed for commercial and multi-family applications, these boxes are Warnock Hersey certified for 1-hour and 2-hour fire-rated walls. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • ¼ turn Low-Lead brass ball valve
  • faceplate accommodates up to two layers of 5/8" gypsum
  • Box Dimensions: 5-9/10"W x 5-4/5"H x 3-3/4"D
  • Faceplate Dimensions: 8-1/8"W x 8-1/16"H
  • Available with multiple tailpiece configurations
  • Warnock Hersey certified, for 1-hour and 2-hour fire-rated walls
  • Box made of Bulk Molding Compound (BMC) with UL-classified insulating material
  • Adjustable metal mounting brackets

Specifications:
  • Tailpiece: CPVC
  • Hammer Arrestor: Yes
  • Brand: Oatey
  • Valve Size: 0.25 in.
  • Color: White
  • Valve Body Material: Brass
  • Product Line: Fire Rated

Specs

–
Product Type:

Ice Maker Outlet Box

Inlet Type:

CPVC

Includes:

Water Hammer Arrestor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy