Apply to be a TradeMaster!
Main product image of I2K Compact Ice Maker Outlet Box, 1/4 Turn, Copper, Low Lead, 39130
Magnifying glass
Hover image to zoom

I2K Compact Ice Maker Outlet Box, 1/4 Turn, Copper, Low Lead, 39130

Brand:
Oatey
SKU:
39130
Rating:
(0)
Q&A:
(0)
I2K Compact Ice Maker Outlet Box, 1/4 Turn, Copper, Low Lead, 39130
Magnifying glass
Hover image to zoom
$54.15 each
In Stock
In Stock
Get 1 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion

Description

–
The Oatey I2K Icemaker Box is designed for commercial or residential applications that require supply valves recessed into the wall. Its low-lead valves can be installed both left handed and right handed, and its compact design is perfect for tight spaces. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • I2K compact-size ice maker outlet box
  • Preloaded nails for easy installation
  • Right or left hand installation
  • Provides quick, safe water supply and shut-off for refrigerator ice maker and water dispenser
  • No support bracket needed
  • Valves comply with requirements of NSF 61, section 9
  • Connects to PEX supply line with F1960 cold expansion connection
  • Box made of high impact polystyrene stands up to the roughest job site abuse
  • Box Dimensions: 4.05 in. W x 5.60 in. H x 2.35 in. D; Box Opening Dimensions: 3.03 in. W x 3.98 in. H
  • Faceplate Dimensions: 5 in. W x 5.89 in. H
  • Accommodates 1 hammer arrestor, sold separately, to reduce noise and protect pipes

Specs

–
Inlet Type:

PEX Expansion

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy