Apply to be a TradeMaster!
Main product image of 20 Ga Ice Maker Outlet Box, PEX Crimp, 1/4 Turn, Copper, Low Lead, 39141
Magnifying glass
Hover image to zoom

20 Ga Ice Maker Outlet Box, PEX Crimp, 1/4 Turn, Copper, Low Lead, 39141

Brand:
Oatey
SKU:
39141-OATEY
Rating:
(0)
Q&A:
(0)
20 Ga Ice Maker Outlet Box, PEX Crimp, 1/4 Turn, Copper, Low Lead, 39141
Magnifying glass
Hover image to zoom
$88.69 each
In Stock
In Stock
Get 12 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel
Product Highlight: Inlet Type
PEX Crimp

Description

–
The Oatey Metal Ice Maker Box provides quick, safe water supply and shut off for refrigerator ice makers and water dispensers. It is designed to be used in commercial or residential applications that require supply valves recessed into the wall. Oatey products have earned the trust of plumbing professionals for over 100 years.Features:
  • Metal ice maker outlet box
  • Box made of 20-gauge steel
  • Connects to PEX supply line with F2159 connection
  • For commercial or residential applications
  • Nail plate support brackets
  • Includes 1/4-turn valve
  • Box Dimensions: 5-1/2 in. W x 5 in. H x 2-1/2 in. D
  • Faceplate Interior Dimensions: 5 in. W x 5 in. H
  • Faceplate Exterior Dimensions: 6-3/4 in. W x 6-3/4 in. H
  • Accommodates 1 hammer arrestor, sold separately, to reduce noise and protect pipes

Specs

–
Material:

Steel

Inlet Type:

PEX Crimp

Product Type:

Ice Maker Outlet Box

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy