Apply to be a TradeMaster!
Main product image of Square Ice Maker Outlet Box, 1/4 Turn, CPVC, Low Lead, 39155
Magnifying glass
Hover image to zoom

Square Ice Maker Outlet Box, 1/4 Turn, CPVC, Low Lead, 39155

Brand:
Oatey
SKU:
39155-OATEY
Rating:
(0)
Q&A:
(0)
Square Ice Maker Outlet Box, 1/4 Turn, CPVC, Low Lead, 39155
Magnifying glass
Hover image to zoom
$26.40 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
CPVC

Description

–
The Oatey Square Ice Maker Box provides quick, safe water supply and shut off for refrigerator ice makers and water dispensers. It is designed to be used in commercial or residential applications that require supply valves recessed into the wall. Oatey products have earned the trust of plumbing professionals for over 100 years.Features:
  • Square 6x6 icemaker outlet box
  • Includes 2 support brackets
  • Provides quick, safe water supply and shut off for refrigerator ice maker and water dispenser
  • Valves comply with requirements of NSF 61, Section 9
  • Connects to CPVC supply line with solvent weld connection
  • Box made of high impact polystyrene stands up to the roughest job site abuse
  • Box Dimensions: 6.42 in. W x 6 in. H x 3-1/2 in. D; Box Opening Dimensions: 5.83 in. W x 5.83 in. H
  • Faceplate Dimensions: 8.19 in. W x 8.07 in. H
  • Accommodates 1 hammer arrestor, sold separately, to reduce noise and protect pipes

Specs

–
Product Type:

Ice Maker Outlet Box

Inlet Type:

CPVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy