Apply to be a TradeMaster!
Main product image of Ice Maker Outlet Box Expansion PEX Valve w/ 1/4 Turn, Low Lead
Magnifying glass
Hover image to zoom

Ice Maker Outlet Box Expansion PEX Valve w/ 1/4 Turn, Low Lead

Brand:
Oatey
SKU:
39173-OATEY
Rating:
(0)
Q&A:
(0)
Ice Maker Outlet Box Expansion PEX Valve w/ 1/4 Turn, Low Lead
Magnifying glass
Hover image to zoom
$32.55 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Expansion
Product Highlight: Material
Brass
Product Highlight: Color
Green

Description

–
Note: Image may not represent exact item

Oatey® Ice Maker Outlet Valves provide a quick, safe water supply and shut-off for refrigerator ice makers and water dispensers. They are designed for use in commercial or residential applications that require recessed supply valves.

Features:
  • Available water hammer arrestor option provides water pressure shock arrestors required for installation on supply line to quick closing valves
  • Box made of high impact polystyrene
  • 2 support brackets

Specifications:
  • Tailpiece: F1960 PEX (Brass)
  • Hammer Arrestor: No
  • Product Line: Valves
  • Brand: Oatey
  • Valve Size: 0.25 in.
  • Product Type: Ice Maker
  • Valve Body Material: Brass
  • Color: Green
  • Material: Brass

Specs

–
Product Type:

Outlet Box Part

Inlet Type:

PEX Expansion

Material:

Brass

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy