Apply to be a TradeMaster!
Main product image of 4-1/4" Universal Snap-Tite UltraShine Brass Strainer
Magnifying glass
Hover image to zoom

4-1/4" Universal Snap-Tite UltraShine Brass Strainer

Brand:
Oatey
SKU:
42004
Rating:
(0)
Q&A:
(0)
4-1/4" Universal Snap-Tite UltraShine Brass Strainer
Magnifying glass
Hover image to zoom
42004 has been discontinued
Discontinued May 14, 2024
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
4-1/4"
Product Highlight: Material
Brass
Product Highlight: Shape
Round

Description

–
4-1/4" Universal Snap-Tite UltraShine Brass Strainer

Oatey Universal 4-1/4" Snap-Tite Designer Finish Strainers are designed to provide a decorative finish to residential shower drains. Available in a variety of popular finishes, these strainers will coordinate with most popular faucet finishes to complement any glamour bathroom suite.

Specs

–
Size:

4-1/4"

Product Type:

Strainer

Material:

Brass

Type:

Snap-In Strainer

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm