Apply to be a TradeMaster!
Main product image of 4-1/4" Universal Snap-Tite Stainless Steel Strainer
Magnifying glass
Hover image to zoom

4-1/4" Universal Snap-Tite Stainless Steel Strainer

Brand:
Oatey
SKU:
42005-OATEY
Rating:
(1)
Q&A:
(0)
4-1/4" Universal Snap-Tite Stainless Steel Strainer
Magnifying glass
Hover image to zoom
$9.88 each
BOX UP & SAVE 12%
$104.88 box of 12
$8.74 each
In Stock
In Stock
Get 79 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Shape
Round

Description

–
4-1/4" Universal Snap-Tite Stainless Steel Strainer

Oatey Universal 4-1/4" Snap-Tite Designer Finish Strainers are designed to provide a decorative finish to residential shower drains. Available in a variety of popular finishes, these strainers will coordinate with most popular faucet finishes to complement any glamour bathroom suite.

Specs

–
Size:

4-1/4"

Product Type:

Strainer

Material:

Stainless Steel

Type:

Snap-In Strainer

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

They nailed it!!!!!

I love this company!! So glad I found them! Customer service outstanding. The drains I purchased are perfect perfect perfect!!! I will use them in the future most definitely!
Tmack
Destin Fl
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy