Apply to be a TradeMaster!
Main product image of 3-1/4 in. Ultrashine PVD Polished Brass Crown Ring Set – Carded
Magnifying glass
Hover image to zoom

3-1/4 in. Ultrashine PVD Polished Brass Crown Ring Set – Carded

Brand:
Oatey
SKU:
42010
Rating:
(0)
Q&A:
(0)
3-1/4 in. Ultrashine PVD Polished Brass Crown Ring Set – Carded
Magnifying glass
Hover image to zoom
$15.57 each
In Stock
In Stock
Get 4 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Brass
Product Highlight: Size
3-1/4"
Product Highlight: Shape
Round

Description

–
Oatey 151 Series Accessories are designed for use with 151 Series Cast Iron Shower Drains, providing a decorative finish to shower drain installations.

Specifications
  • Made of stainless steel with chrome or polished brass finish
  • Measures 3-1/4" outside diameter
  • Square Tile Ring is available in 4.25" square or 6" square size
  • Square Tile Ring design provides clean edges for tiling around shower drain
  • Color: Polished Brass
  • Material: Brass

Specs

–
Finish:

Polished Brass

Size:

3-1/4"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy