Apply to be a TradeMaster!
Main product image of 3-1/4" Carded Stainless Steel Crown Ring Set
Magnifying glass
Hover image to zoom

3-1/4" Carded Stainless Steel Crown Ring Set

Brand:
Oatey
SKU:
42011
Rating:
(0)
Q&A:
(0)
3-1/4" Carded Stainless Steel Crown Ring Set
Magnifying glass
Hover image to zoom
$11.63 each
In Stock
In Stock
Get 8 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel
Product Highlight: Size
3-1/4"
Product Highlight: Shape
Round

Description

–
Oatey 151 Series Accessories are designed for use with 151 Series Cast Iron Shower Drains, providing a decorative finish to shower drain installations.

Features:
  • Made of stainless steel with chrome or polished brass finish
  • Measures 3-1/4" outside diameter
  • Square Tile Ring is available in 4.25" square or 6" square size
  • Square Tile Ring design provides clean edges for tiling around shower drain


Specifications:
  • Color: Stainless Steel
  • Material: Stainless Steel
  • Brand: Oatey

Specs

–
Finish:

Stainless Steel

Size:

3-1/4"

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy