Apply to be a TradeMaster!
Main product image of 4-1/4" Universal White Snap-Tite Plastic Strainer
Magnifying glass
Hover image to zoom

4-1/4" Universal White Snap-Tite Plastic Strainer

Brand:
Oatey
SKU:
42136
Rating:
(5)
Q&A:
(0)
4-1/4" Universal White Snap-Tite Plastic Strainer
Magnifying glass
Hover image to zoom
$2.41 each
BOX UP & SAVE 10%
$26.04 box of 12
$2.17 each
In Stock
In Stock
Get 130 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4-1/4"
Product Highlight: Material
Plastic
Product Highlight: Shape
Round

Description

–
Oatey 129 Series Universal Snap-Tite Strainers are designed to provide a decorative finish to residential shower drains with any 4 1/4" round drain top.

Features
  • Available in a variety of popular finishes
  • Will coordinate with most popular faucet finishes to complement any glamour bathroom suite


Specifications:
  • Color: White
  • Material: Plastic
  • Size: 4.26 in.
  • Brand: Oatey
  • Shape: Round
  • Style: Snap-In

Specs

–
Size:

4-1/4"

Product Type:

Strainer

Material:

Plastic

Type:

Snap-In Strainer

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Good experience

Bought a dashboard switch. Decent product, and arrived sooner than expected. Thank you!
Tim
Tacoma, WA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Prices and Service

Great place to deal with!
the2thwizard
Granite Bay
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit perfectly. Would buy again

This replaced my previous drain cover which has broken after 20+ years of use. This fit perfectly and matched my shower stall exactly as I had hoped. It arrived in only a few days, ahead of schedule. Would highly recommend it and this supply company.
Keyes
Aston,PA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit!

We needed a new strainer for our 40+ year old shower. Looked everywhere online, but Supply House was the most reasonably priced and gave me the most confidence that it would fit. The strainer fit perfectly and was shipped so quickly. We are happy customers!
Amarie
Tigard, OR
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement

My original one was starting to crack and break apart. I needed a new replacement and found this with little effort. It arrived and was literally a perfect fit replacement. I would definitely recommend this product and store.
Steve H.
Rocklin Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy