Apply to be a TradeMaster!
Main product image of 3" Brass Cleanout Plug with Recessed Head
Magnifying glass
Hover image to zoom

3" Brass Cleanout Plug with Recessed Head

Brand:
Oatey
SKU:
42743
Rating:
(0)
Q&A:
(0)
3" Brass Cleanout Plug with Recessed Head
Magnifying glass
Hover image to zoom
$17.12 each
In Stock
In Stock
Get 21 Tomorrow, Oct 7
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Material
Brass
Product Highlight: Color
Brass
Product Highlight: Shape
Round

Description

–
The Oatey Brass Cleanout Plug with Recessed Head is designed for use in drain access and is countersunk and tapped.

Specs

–
Size:

3"

Material:

Brass

Color:

Brass

Shape:

Round

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy