Apply to be a TradeMaster!
Main product image of 3" or 4" ABS Level-Fit Closet Flange w/ Metal Ring and Test Cap
Magnifying glass
Hover image to zoom

3" or 4" ABS Level-Fit Closet Flange w/ Metal Ring and Test Cap

Brand:
Oatey
SKU:
43514
Rating:
(0)
Q&A:
(0)
3" or 4" ABS Level-Fit Closet Flange w/ Metal Ring and Test Cap
Magnifying glass
Hover image to zoom
$8.20 each
BOX UP & SAVE 11%
$87.96 box of 12
$7.33 each
In Stock
In Stock
Get 122 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
4", 3"
Product Highlight: Color
Black

Description

–
Oatey Level Fit Closet Flanges with Metal Ring are designed to connect a water closet outlet to a plumbing system and sit flush with the floor. 3” or 4” Level Fit Closet Flange solvent welds inside 3” Schedule 40 DWV pipe or over 4” Schedule 40 DWV pipe. 3” Inside Fit Closet Flange solvent welds inside 3” Schedule 40 DWV pipe.

Features:
  • The metal ring provides added strength and cracking resistance to the flange and can be rotated to allow precise alignment of bolts and screws.
  • 3” or 4” flange solvent welds inside of 4” or over 3” Schedule 40 DWV pipe.
  • 4” flange solvent welds over 4” Sch. 40 DWV pipe

  • Color: Black
  • Material: ABS
  • Pipe Size: 3 or 4 in.
  • Ring Material: Metal
  • Brand: Oatey
  • Specs

    –
    Size:

    4"

    3"

    Material:

    ABS

    Color:

    Black

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy