Apply to be a TradeMaster!
Main product image of 4" Closet Flange Replacement (ABS)
Magnifying glass
Hover image to zoom

4" Closet Flange Replacement (ABS)

Brand:
Oatey
SKU:
43538
Rating:
(1)
Q&A:
(0)
4" Closet Flange Replacement (ABS)
Magnifying glass
Hover image to zoom
$25.07 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
4"

Description

–
Oatey Cast Iron Closet Flange Replacement is designed for use to replace broken or corroded cast iron closet flanges. Flange slides easily into 4" cast iron piping with mechanical compression providing secure seal. Flange can be installed without tearing up the floor.

Features:
  • ABS construction
  • Rubber compression gasket enables the flange to be used on many types of cast-iron piping
  • 3 stainless-steel bolts are tightened to compress the rubber gasket to secure the flange to the existing piping
  • Easy to use
  • Compression joint provides up to 3 in. of adjustment to the riser
  • Use as a replacement flange for broken flanges

Note: Image represents PVC model. This ABS model is actually black in color.

Specs

–
Size:

4"

Material:

ABS

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

A Quality Oatey Product What S Suprise!

This Thing Is Stout! The Flange Face Has Some Mussle. Definitely Not One Of Oateys Fall Apart Products.
Choink
Oregon
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy