Apply to be a TradeMaster!
Main product image of 2" PVC Horizontal Spigot Urinal Flange Kit for Urinals w/ 3-1/2" to 7" Mount Centers
Magnifying glass
Hover image to zoom

2" PVC Horizontal Spigot Urinal Flange Kit for Urinals w/ 3-1/2" to 7" Mount Centers

Brand:
Oatey
SKU:
43543
Rating:
(0)
Q&A:
(0)
2" PVC Horizontal Spigot Urinal Flange Kit for Urinals w/ 3-1/2" to 7" Mount Centers
Magnifying glass
Hover image to zoom
$20.54 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC
Product Highlight: Connection Type
2" Spigot Connection
Product Highlight: Size
2"

Description

–
Oatey's horizontal adjustable urinal mounting slots accommodates urinals with 3-1/2" to 7" mount centers. The flange fits over 2" Schedule 40 DWV pipe. Kit includes all bolts, nuts, washers and gaskets.

Features:
  • Kit includes all bolts, nuts, washers and gaskets

Specifications:
  • Horizontal mounting slots accommodate urinals with 3 1/2" to 7" mount centers
  • The flange fits over 2" Sch. 40 DWV pipe

Specs

–
Connection Type:

2" Spigot

Type:

Specialty

Size:

2"

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy