Apply to be a TradeMaster!
Main product image of 45-Degree ABS Closet Flange w/ Stainless Steel Ring
Magnifying glass
Hover image to zoom

45-Degree ABS Closet Flange w/ Stainless Steel Ring

Brand:
Oatey
SKU:
43608
Rating:
(0)
Q&A:
(0)
45-Degree ABS Closet Flange w/ Stainless Steel Ring
Magnifying glass
Hover image to zoom
$11.20 each
BOX UP & SAVE 4%
$128.76 box of 12
$10.73 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Color
Black
Product Highlight: Angle
45°

Description

–
Oatey Level Fit 45 Degree Closet Flanges with Stainless Steel Ring are designed for where clearance doesn't allow for normal flange installation. 3" or 4" Level Fit 45 degree closet flange solvent welds over 3" or inside 4" Sch. 40 DWV pipe.

Product Features
  • Solvent weld connection for Sch. 40 3" outside or 4" inside fit
  • Durable and corrosion resistant 430 stainless steel ring
  • Ring provides adjustability with 360 degree swivel
  • No restriction throat meets IGC-67 flow requirements

Specs

–
Angle:

45°

Material:

ABS

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy