Apply to be a TradeMaster!
Main product image of 4" ABS Twist-N-Set Toilet Flange, 43650
Magnifying glass
Hover image to zoom

4" ABS Twist-N-Set Toilet Flange, 43650

Brand:
Oatey
SKU:
43650-OATEY
Rating:
(0)
Q&A:
(0)
4" ABS Twist-N-Set Toilet Flange, 43650
Magnifying glass
Hover image to zoom
$23.62 each
BOX UP & SAVE 6%
$44.36 box of 2
$22.18 each
In Stock
In Stock
Get 5 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
ABS
Product Highlight: Color
Black

Description

–
Oatey Twist-N-Set Replacement Toilet Flanges are designed to replace broken toilet flanges, also called closet flanges, with a gasket that expands to fit inside of drainage pipe. The replacement flange installs easily without tools and features a smooth, unrestricted flow design. Oatey products have earned the trust of plumbing professionals for over 100 years.Features:
  • Replaces broken toilet flanges
  • Installs inside 4 in. pipe
  • Installs easily without tools
  • Smooth unrestricted flow design
  • Gasket expands to fit inside service weight, heavy weight and no hub pipe
  • Constructed of durable ABS plastic
  • Works with cast iron, PVC, ABS and copper flanges and pipes

Specs

–
Size:

4"

Material:

ABS

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy