Apply to be a TradeMaster!
Main product image of 3" ABS Twist-N-Set Closet Flange
Magnifying glass
Hover image to zoom

3" ABS Twist-N-Set Closet Flange

Brand:
Oatey
SKU:
43655
Rating:
(0)
Q&A:
(0)
3" ABS Twist-N-Set Closet Flange
Magnifying glass
Hover image to zoom
$25.49 each
In Stock
In Stock
Get 1 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
ABS
Product Highlight: Size
3"
Product Highlight: Color
Black

Description

–
Oatey® Twist-N-Set® Replacement Closet Flanges are designed to replace broken cast iron closet flanges with a gasket that expands to fit inside of service weight, heavy weight and no hub pipe. Installs easily without tools. Oatey products have earned the trust of plumbing professionals for over 100 years.

Features:
  • Installs inside 3" pipe
  • ABS plastic
  • Replaces broken cast iron closet flanges
  • Installs easily without tools
  • Smooth unrestricted flow design
  • Gasket expands to fit inside service weight, heavy weight and no hub pipes

  • Color: Black
  • Material: ABS
  • Pipe Size: 3 in.
  • Product Type: Replacement
  • Ring Material: Plastic
  • Brand: Oatey
  • Angle: Straight
  • Connection Type: Gasket
  • Specs

    –
    Size:

    3"

    Material:

    ABS

    Color:

    Black

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy