Apply to be a TradeMaster!
Main product image of 4" PVC Backwater Valve
Magnifying glass
Hover image to zoom

4" PVC Backwater Valve

Brand:
Oatey
SKU:
43904-OATEY
Rating:
(2)
Q&A:
(0)
4" PVC Backwater Valve
Magnifying glass
Hover image to zoom
$55.07 each
In Stock
In Stock
Get 13 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
PVC
Product Highlight: Color
White

Description

–
Overview

Oatey Backwater Valves are designed as a sewage check valve to prevent pumped water from flowing back into the basin. Assembly includes threaded cover to allow for access and valve flapper which seals closed while not in use. Made of PVC or ABS plastic, backwater valve can be solvent welded to piping. Oatey Backwater Valves can accommodate access sleeves made of Schedule 40 pipe.

Features
  • Protects low areas or basements from backflow or waste from street sewers.
  • Elastomeric seal in quick action flapper ensures a water tight seal.
  • Threaded access cap incorporates a neoprene seal for positive sealing and can be tightened or removed by hand.
  • Valve hub fits DWV pipe and can be adapted for sewer and drain pipe.

Specs

–
Size:

4"

Material:

PVC

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No

Very unimpressed with oatey with there back water valve .. the sealing gasket for the check wasn't supplied with the forst one so the fine people at supply house had sent me another one and now it keeps falling out of the groove I had to silicone it in .. not to mention it's clear so try not to lose it .. anyway I wouldn't buy it
Bamn
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product, Great service.

Oatey makes good products. So, I was happy to purchase the Back Water preventer made by Oatey. Supply House was very helpful in sourcing this item. We received in a couple days after our order. As a small customer Supply House has always provided great service. Thanks. The back water preventer was easy to install. The street side pitch of the sanitary sewer was a concern to us. We also had a slight up draft from the yard vent. So, this item has given us peace of mind and helped with drainage at the smaller p traps.
Tom
PA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy