Apply to be a TradeMaster!
Main product image of Supply Cover Kit
Magnifying glass
Hover image to zoom

Supply Cover Kit

Brand:
Dearborn
SKU:
ADA098
Rating:
(3)
Q&A:
(0)
Supply Cover Kit
Magnifying glass
Hover image to zoom
$27.68 each
In Stock
In Stock
Get 8 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
EVA
Product Highlight: Color
White

Description

–
Features:
  • Fast & easy installation
  • Easy to cut & size
  • Easily accommodates supply line offsets
  • Clean appearance & aesthetics

Specifications:
  • Material: EVA insulating Material
  • Durometer: Shore C
  • UV Resistance: Will not fade or discolor
  • Fastening: Secure Fit Hook and Loop
  • Color: White
  • Maintenance: Product can be cleaned with all common and industrial cleaning agents
  • Painting: Product can be painted with latex based coatings.
  • Trimming: Easily trimmed with all common cutting tools
  • Bacteria/Fungus Resistance: ASTM G21, ASTM G22
  • Burning Characteristics: ASTM D-635 25/450 FR per ASTM E-8

Specs

–
Material:

EVA

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.67 out of 3 reviews
100% would recommend this product
4.67
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product!

Great product and fast shipping
Davila
San Jose, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy Install

The covers secure using Velcro. The piece from the trap to the wall doesn't always fit depending on the sink.
Peach1
MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would only by this product for this particular use

ADA lav fit perfectly not sloppy like others
Plumber Boy
Long island new York
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy