Apply to be a TradeMaster!
Main product image of P-Trap and Straight Grid Drain Cover Kit
Magnifying glass
Hover image to zoom

P-Trap and Straight Grid Drain Cover Kit

Brand:
Dearborn
SKU:
ADA099
Rating:
(0)
Q&A:
(0)
P-Trap and Straight Grid Drain Cover Kit
Magnifying glass
Hover image to zoom
$18.47 each
In Stock
In Stock
Get 43 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
EVA
Product Highlight: Color
White

Description

–
Features:
  • Fast & easy installation
  • Easy to cut & size
  • Easily accommodates supply line offsets
  • Clean appearance & aesthetics

Specifications:
  • Material: EVA insulating Material
  • Durometer: Shore C
  • UV Resistance: Will not fade or discolor
  • Fastening: Secure Fit Hook and Loop
  • Color: White
  • Maintenance: Product can be cleaned with all common and industrial cleaning agents
  • Painting: Product can be painted with latex based coatings.
  • Trimming: Easily trimmed with all common cutting tools
  • Bacteria/Fungus Resistance: ASTM G21, ASTM G22
  • Burning Characteristics: ASTM D-635 25/450 FR per ASTM E-8

Specs

–
Material:

EVA

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy