Apply to be a TradeMaster!
Main product image of True Blue PVC Full Kit w/ Uni-Lift Stopper, Test Kit & Finished Drain Spud (Brushed Nickel)
Magnifying glass
Hover image to zoom

True Blue PVC Full Kit w/ Uni-Lift Stopper, Test Kit & Finished Drain Spud (Brushed Nickel)

Brand:
Dearborn
SKU:
P9860BNPS
Rating:
(0)
Q&A:
(0)
True Blue PVC Full Kit w/ Uni-Lift Stopper, Test Kit & Finished Drain Spud (Brushed Nickel)
Magnifying glass
Hover image to zoom
$54.27 each
In Stock
In Stock
Get 4 Tue, Jul 21
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Brushed Nickel
Product Highlight: Material
PVC
Product Highlight: Connection Type
Solvent Weld Connection

Description

Dearborn True Blue Bathwaste Full Kits - Innovative, flexible and designed with the plumber in mind! True Blue's integrated locking features reduce the amount of tools needed for installation which reduces frustration and time. Dearborn is known for providing superior quality plumbing products designed with the plumber in mind.

Product Features
  • Screw-less face plate is engineered for a high flow rate and multiple tub thicknesses
  • Installed with a clockwise turn, the symmetrical design eliminates the need for perfect alignment
  • Test plugs install with a 1/4 turn and are approved for testing up to 40 ft. of head, making testing fast and reliable
  • Foamed rubber overflow gasket provides better compression and memory, creating a better and more reliable seal to prevent leaks
  • Locking drain gasket is designed with a softer durometer and will not fall off at tricky angles, reduces installation frustrations while creating a better seal
  • Pre-assembled components make installation quicker, so you can go from box to test faster
  • Full Kits come with PVC/ABS Overflow Pipe, Drain Pipe, and Sanitary Tee
  • Available in matte black, white, brushed nickel, oil-rubbed bronze and chrome spud finishes
  • Finished drain spuds can accept a trim veneer for easy finish changes and replacement
Product Specifications
  • Color: Brushed Nickel
  • Material: PVC
  • Stopper Style: Uni-Lift
  • Weight: 1.5 LB
  • Brand: Dearborn
  • Kit Type: Full Kit
  • Connection Type: Solvent Weld
  • Product Type: True Blue
  • Spud Material: Brass

Specs

Product Type:

Test Kit

Drain Spud

Sink Stopper

Sanitary Tee

Drain Pipe

Color:

Brushed Nickel

Spud Material:

Brass

Material:

PVC

Connection Type:

Solvent Weld

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy