Apply to be a TradeMaster!
1" Blue Aqua-Jet Water Service Poly Pipe, 250 PSI (400 ft. Coil)

1" Blue Aqua-Jet Water Service Poly Pipe, 250 PSI (400 ft. Coil)

Brand:
Oil Creek
SKU:
AB251040
Rating:
(0)
Q&A:
(0)
1" Blue Aqua-Jet Water Service Poly Pipe, 250 PSI (400 ft. Coil)
$468.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
400' Length
Product Highlight: Color
Blue
Product Highlight: Size
1"
Product Highlight: Material
Polyethylene
Product Highlight: Max Pressure (PSI)
250 MAX PSI
Product Highlight: ID
1.049"

Specs

–
Length (Feet):

400'

Dimension Ratio:

SIDR-7

Color:

Blue

Size:

1"

Material:

Polyethylene

Max Pressure (PSI):

250

ID:

1.049"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy